Zoro Homepage
This item is Discontinued.
Monoprice Slim Surge Protector, 10 Outlet(s) 8 ft. 15871

Slim Surge Protector, 10 Outlet(s) 8 ft. (Discontinued)

  • Mfr # 15871
  • Zoro # G8810247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15871
Zoro #
G8810247
UPC #
889028039809
Country of Origin
China

Dimensions

Cord Length
8 ft.
Wire Size
14 AWG

Details

Item
Slim Surge Protector
Number of Outlets
10
NEMA Plug Configuration
NEMA 5-15P
Amps
15A
Voltage
120VAC

Description

Slim Surge Protector 8 ft.,10 Outlet, Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.