Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice SlimRun AV Dynamic HDR Ultra High Speed HDMI Cable - 8K@120Hz_ Dynamic 38629

SlimRun AV Dynamic HDR Ultra High Speed HDMI Cable - 8K@120Hz_ Dynamic (Discontinued)

  • Mfr # 38629
  • Zoro # G1720856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38629
Zoro #
G1720856
UPC #
889028127810
Country of Origin
China

Description

SlimRunTM AV Dynamic HDR Ultra 8K High Speed HDMI® Cables are the next generation in active optical cable systems. With support for resolutions up to 8K@120Hz and 48Gbps bandwidth; this future-proofed cable just might be the last HDMI cable you'll ever need. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 8K@120Hz HDR video to distances up to 100 meters. Compared with the traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality; without the need for external power. MonopriceTM; SlimRunTM; and all Monoprice logos are trademarks of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated May 5; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.