Shop MONOPRICE
See all product information
Create Account
SlimRun AV USB 3.1 Type-C to HDMI Video Cable_ 50ft_ 4K@60Hz_ Fiber Op
- Mfr # 38583
- Zoro # G1717995
product price:
$
205.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.1 Type C
End 2 Connection Type
HDMI Digital Audio/Video
Features
Flexible, AOC Technology
Product Line
SlimRun
Cable Type
HDMI/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38583
- Zoro #
- G1717995
- UPC #
- 889028127346
- Country of Origin
- China
- Item
- AV/Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C
- End 2 Connection Type
- HDMI Digital Audio/Video
- Features
- Flexible, AOC Technology
- Product Line
- SlimRun
- Cable Type
- HDMI/USB-C
- Connector on Second End Details
- 1 x HDMI Digital Audio/Video
- Device Supported
- Video Surveillance System, Home Theater System
- Supported Resolutions
- 3840 x 2160
- Connector on First End Details
- 1 x USB 3.1 Type C
Dimensions
- Overall Length
- 50 ft
Description
SlimRunTM AV is the next generation in active optical cable systems. It features completely redesigned electronics to connect USB Type-CTM devices to an HDMI® Display with the highest performance; lowest power consumption; and lowest cost over the greatest distance. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz HDR video to distances up to more than 100 feet. Compared with traditional copper wire; SlimRun AV is not only longer; softer; and slimmer; but also offers better signal quality without the use of external power. Compared with other optical fiber transmission solutions; SlimRun AV is easy to use and has perfect compatibility; with no need for external boxes or converters. Supports 4K@60Hz Dynamic HDR Transmits Up To 100 Feet Gold Plated Connectors Supports 4K@60Hz: Enjoy stunningly realistic and lifelike video with the maximum 3840x2160p (4K) resolution with a full 60Hz framerate and support for more than 1 billion colors. Dynamic HDR: Dynamic HDR ensures that every moment of a video is displayed with its ideal depth; detail; brightness; contrast; and a wider color gamut; optimized on a scene-by-scene or even a frame-by-frame basis. Transmits Up To 100 Feet: SlimRunTM AV can perfectly transmit 4K@60Hz HDR video to distances up to 100 feet without extenders by using optical fiber to replace copper wire as the high-speed signal transmission medium. Gold Plated Connectors: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Features High-speed signal transmission to distances up to 100 feet Reliable data transfer immune from electromagnetic.or RF interference with 0% signal loss Delivers 21.6 Gbps bandwidth HDR compliant Supports HDMI® resolutions up to 4K@60Hz Supports all the features contained in the latest HDMI® specification No external power required Flexible polymer optical cable Ultra lightweight construction Compliant with the VW-1 Vertical Wire Flame Test standard for safe in-wall use SlimRunTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Nov 27; 2019
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.