Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 30ft_ 4K at 60Hz_ F

  • Mfr # 38578

  • Zoro # G1717100


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38578
Zoro #
G1717100
UPC #
889028127292
Country of Origin
China

Description

SlimRunTM AV is the next generation in active optical cable systems. It features completely redesigned electronics to connect a USB Type-CTM device to a USB Type-C display with the highest performance; lowest power consumption; and lowest cost over the greatest distance. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz video to distances up to 100 feet. Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the use of external power. Compared with other optical fiber transmission solutions; SlimRun AV is easy to use and has perfect compatibility; with no need for external boxes or converters. Supports 4K@60Hz USB Type-CTM Video Transmits Up To 100 Feet Gold Plated Connectors Supports 4K@60Hz: Enjoy stunningly realistic and lifelike video with the maximum 3840x2160p (4K) resolution with a full 60Hz framerate and support for more than 1 billion colors. USB Type-CTM Video: USB Type-CTM Video: Connect your USB Type-CTM enabled computer to a USB Type-C enabled monitor or display. Note that this cable only carries video. Transmits Up To 100 Feet: SlimRunTM AV can perfectly transmit 4K@60Hz HDR video to distances up to 100 feet without extenders by using optical fiber to replace copper wire as the high-speed signal transmission medium. Gold Plated Connectors: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Features High-speed signal transmission to distances up to 100 feet Reliable data transfer immune from electromagnetic or RF interference with 0% signal loss Delivers 21.6 Gbps bandwidth Supports resolutions up to 4K@60Hz No external power required Flexible polymer optical cable Ultra lightweight construction Compliant with the VW-1 Vertical Wire Flame Test standard for safe in-wall use SlimRunTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Updated Nov 27; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.