
SLIMRUN AV USB 3.1 TYPE-C TO TYPE-C VIDEO-ONLY CABLE_ 50FT_ 4K at 60HZ_ F
Mfr # 38579
Zoro # G414872887
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
EMI Protection, AOC Technology, Rust Resistant, Flexible, HDR Support
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38579
Zoro #
G414872887
UPC #
889028127308
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Audio/Video/Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
EMI Protection, AOC Technology, Rust Resistant, Flexible, HDR Support
Material
Polymer
Cable Type
Fiber Optic
Maximum Distance
100 ft
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Plating
Gold
Connector Gender on First End
Male
Connector Gender on Second End
Male
Jacket Type
VW-1
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Rate
21.6-Gbit/s
Fiber Optic Cable Core/Cladding Specification
50 µm
Device Supported
Computer, Video Surveillance System, USB Device, Home Theater System, TV, Display, Audio/Video Device, Monitor
Product Material
Polymer - Optical Cable
Supported Resolutions
3840 x 2160
Data Transfer Speed
21.6-Gbit/s
Product Line
SlimRun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.