
SlimRun AV USB 3.1 USB-C to HDMI Video Cable 50ft 4K 60Hz Fiber Optic AOC
Mfr # 38583
Zoro # G721701641
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.1 Type C
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Digital Audio/Video
Device Supported
Video Surveillance System, Home Theater System
Features
Flexible, AOC Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38583
Zoro #
G721701641
UPC #
889028127346
Country of Origin
China
Details
End 1 Connection Type
USB 3.1 Type C
Supported Resolutions
3840 x 2160
End 2 Connection Type
HDMI Digital Audio/Video
Device Supported
Video Surveillance System, Home Theater System
Features
Flexible, AOC Technology
Cable Type
HDMI/USB-C
Product Line
SlimRun
Item
AV/Data Transfer Cable
Connector on Second End Details
1 x HDMI Digital Audio/Video
Connector on First End Details
1 x USB 3.1 Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.