
Slimrun Cat6 Utp Cable-2Ft Yellow
Mfr # 13526
Zoro # G0822557
product price: $3.05
/eaSold in multiples of 3 for $9.15
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Features
Booted, Flexible
Item - Data Cable
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13526
Zoro #
G0822557
UPC #
889028015742
Country of Origin
Unknown
Dimensions
Length - Patch Cord
2 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Features
Booted, Flexible
Item - Data Cable
Patch Cable
Jacket Color
Yellow
Wire Gauge
28 AWG
Category - Data Cable
Category 6
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.