Zoro Homepage

Slimrun Cat6A Ethernet Patch Cable -Snagless Rj45_ 550Mhz_ Utp_ Pure

  • Mfr # 16325

  • Zoro # G9620846


product price: $31.35
/ea

Key Features

Shielding
UTP
Length
7 feet
Boot Type
Snagless
Color
Green
Bandwidth
550MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16325
Zoro #
G9620846
UPC #
889028044551
Country of Origin
Unknown

Dimensions

Length
7 feet
Bandwidth
550MHz
Cable Diameter
3.6mm

Details

Shielding
UTP
Boot Type
Snagless
Color
Green
Package Included Components
10x Cable
Connection Gender
Male-to-Male
Cable Gauge
30AWG
Cable Construction
Stranded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.