Zoro Homepage

SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop

  • Mfr # 16332

  • Zoro # G1713110


product price: $26.39
/ea

Key Features

Boot Type
Snagless
Color
Yellow
Shielding
UTP
Cable Gauge
30AWG
Connection Gender
Male-to-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16332
Zoro #
G1713110
UPC #
889028044629
Country of Origin
China

Dimensions

Length
10 feet
Bandwidth
550MHz
Cable Diameter
3.6mm

Details

Boot Type
Snagless
Color
Yellow
Shielding
UTP
Cable Gauge
30AWG
Connection Gender
Male-to-Male
Package Included Components
10x Cable
Cable Construction
Stranded

Description

Monoprice's SlimRunTM Cat6A is a small cable with big performance. With a cable diameter of almost half a standard Cat6A cable; SlimRun Cat6A is easier to route and saves valuable space in high density environments; such as data centers and telecommunications rooms. With SlimRun Cat6A; you can fit more cables in the same space; saving you the time and cost of expanding or replacing cable pathways. High Performance Thinner and Lighter Snagless and Narrow Boot Design Lifetime Warranty High Performance: This cable is perfect for 10-Gigabit Ethernet and is backwards compatible with any existing Fast Ethernet and Gigabit Ethernet.Thinner and Lighter: SlimRun Cat6A is much lighter than standard 23AWG Cat6A cables and is easier to route and install. The smaller cable saves space and improves airflow in high density environments; like server rooms.Snagless and Narrow Boot Design: The narrow boot and snagless design make this cable the perfect choice for high-density environments; like data centers or a telecommunications room.Lifetime Warranty: Buy with Confidence! With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Reduces Congestion in High Density SpacesDesigned for high-density environments where space is a premium; SlimRun's ultra-slim cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. This means that; along with saving space; you also save time and money!Available in single color and multicolor 5 and 10 pack bundles Lengths:0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet* Colors:Blue; Black; White; Gray; Yellow; Red; Green; Orange; Purple; and Pink**Not all possible length; color; and bundle combinations are availableBuy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Data Sheet (Jul 10; 2019)SlimRunTM is a trademark of Monoprice Inc.Updated Jan 31; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.