Zoro Homepage

SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop

  • Mfr # 33201

  • Zoro # G1713086


product price: $24.89
/ea

Key Features

Color
Black
Length
25 feet
Shielding
UTP
Boot Type
Snagless
Cable Construction
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33201
Zoro #
G1713086
UPC #
889028083567
Country of Origin
China

Dimensions

Length
25 feet
Cable Diameter
3.6mm
Bandwidth
550MHz

Details

Color
Black
Shielding
UTP
Boot Type
Snagless
Cable Construction
Stranded
Cable Gauge
30AWG
Package Included Components
5x Cable
Connection Gender
Male-to-Male

Description

Monoprice's SlimRunTM Cat6A is a small cable with big performance. With a cable diameter of almost half a standard Cat6A cable; SlimRun Cat6A is easier to route and saves valuable space in high density environments; such as data centers and telecommunications rooms. With SlimRun Cat6A; you can fit more cables in the same space; saving you the time and cost of expanding or replacing cable pathways. High Performance Thinner and Lighter Snagless and Narrow Boot Design Lifetime Warranty High Performance: This cable is perfect for 10-Gigabit Ethernet and is backwards compatible with any existing Fast Ethernet and Gigabit Ethernet.Thinner and Lighter: SlimRun Cat6A is much lighter than standard 23AWG Cat6A cables and is easier to route and install. The smaller cable saves space and improves airflow in high density environments; like server rooms.Snagless and Narrow Boot Design: The narrow boot and snagless design make this cable the perfect choice for high-density environments; like data centers or a telecommunications room.Lifetime Warranty: Buy with Confidence! With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Reduces Congestion in High Density SpacesDesigned for high-density environments where space is a premium; SlimRun's ultra-slim cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. This means that; along with saving space; you also save time and money!Available in single color and multicolor 5 and 10 pack bundles Lengths:0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet* Colors:Blue; Black; White; Gray; Yellow; Red; Green; Orange; Purple; and Pink**Not all possible length; color; and bundle combinations are availableBuy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Data Sheet (Jul 10; 2019)SlimRunTM is a trademark of Monoprice Inc.Updated Feb 3; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.