Zoro Homepage

SlimRun USB Type-A to USB Type-A Female 3.0 Extension Cable - Fiber Op

  • Mfr # 16378

  • Zoro # G1696128


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length
49.2 feet (15 meters)
USB-A Male Connector Dimensions
1.7" x 1.1" x 0.5" (44 x 27 x 13 mm)
Power Delivery
5 VDC, 900mA
Cable Diameter
3mm
Standard
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16378
Zoro #
G1696128
UPC #
889028045084
Country of Origin
China

Dimensions

Length
49.2 feet (15 meters)
USB-A Male Connector Dimensions
1.7" x 1.1" x 0.5" (44 x 27 x 13 mm)
Cable Diameter
3mm
USB-A Female Connector Dimensions
3.2" x 1.0" x 0.6" (82 x 26 x 15 mm)
Bend Radius
20mm

Details

Power Delivery
5 VDC, 900mA
Standard
USB 3.0
Operating Temperature
+32 ~ +131°F (0 ~ 55°C)
Storage Temperature
-4 ~ +176°F (-20 ~ +80°C)
Data Rate
5 Gbps

Description

SlimRunTM USB 3.0 is an active optical cable system designed to connect two USB-enabled devices with high performance; low power consumption; and low cost. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit USB 3.0 (5Gbps) and USB 2.0 (480Mbps) to distances up to 150 feet. Compared with traditional copper wire cables; SlimRun USB is not only longer; softer; and slimmer; but also offers better signal quality without the need for external power for USB 3.0 speeds. Compared with other optical fiber transmission solutions; SlimRun USB 3.0 is easier to use and is backwards compatible with USB 2.0; with no need for converters. Extend USB 3.0 up to 150ft Plug and Play Optional External Power Thinner and Softer Extend USB 3.0 up to 150ft: SlimRunTM USB 3.0 can perfectly transmit 5Gbps of bandwidth to distances up to 150 feet (45 meters) without extenders; using optical fiber to replace copper wire as the high-speed signal transmission medium. Plug and Play: Other USB extender solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes. SlimRunTM USB 3.0 combines the benefits of traditional extension solutions into a single optical cable. Optional External Power: Power is optional but not necessary for meeting the high speed standards of USB 3.0. Thinner and Softer: SlimRunTM USB 3.0 is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resistant to damage and abuse than traditional fiber optic cables made of glass. Lengths:33; 45; 60; 100; and 150 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! SlimRunTM is a trademark of Monoprice Inc. Updated Jan 23; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.