Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice SlimSelect Series Fixed TV Wall Mount Bracket For TVs 32in to 55in_ Ma 6433

SlimSelect Series Fixed TV Wall Mount Bracket For TVs 32in to 55in_ Ma (Discontinued)

  • Mfr # 6433
  • Zoro # G1694484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433
Zoro #
G1694484
UPC #
844660064336
Country of Origin
China

Description

Don't leave your flat panel TV on a table or stand where it can be knocked over and damaged; or even worse injure a child or pet. Instead; mount it securely and safely to the wall using this Low Profile Wall Mount Bracket from Monoprice! This mount bracket features an ultra-slim form factor; which puts the back of the TV only about 0.3" away from the wall; making it ideal for displays with side or bottom facing connections. This bracket is designed to mount an LCD; LED; or Plasma display with a VESA® mounting pattern between 75x75 and 400x400; which includes most 32" to 55" TVs*. It can be mounted to any type wall (brick; concrete; wood stud; etc.) and can safely hold up to 121 lbs (including the weight of the mount itself). Mounting hardware is included. * Note that the display screen size is only an approximation. Your TV is compatible with this mount as long as your display has a VESA mounting pattern and weight that fit within the size and weight limits listed above. Support Files: User's Manual (Aug 26; 2019) Dimensions Diagram (Apr 25; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries. Updated Sep 4; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.