SlimSelect Series LoPro Xtra Wide Fixed TV Mount_Fits 43in - 90in_ Max Wt. 154 lbs_ VESA Up to

  • Mfr # 43208

  • Zoro # G316426188


product price:  $38.89
/ea

Key Features

Maximum Screen Size Supported
90 in
Mount Surface
Concrete, Wood Stud, Wall
Includes
Low-Profile Wide Fixed TV Wall Mount Bracket, Level, Cut-out Template, High Speed HDMI Cable, Hook And Loop Cable Ties
VESA Mount Compatible
Yes
Minimum Screen Size Supported
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43208
Zoro #
G316426188
UPC #
889028000000
Country of Origin
China

Dimensions

Maximum Screen Size Supported
90 in
Minimum Screen Size Supported
43 in

Details

Mount Surface
Concrete, Wood Stud, Wall
Includes
Low-Profile Wide Fixed TV Wall Mount Bracket, Level, Cut-out Template, High Speed HDMI Cable, Hook And Loop Cable Ties
VESA Mount Compatible
Yes
Mount Profile
Low Profile/Fixed
Features
Heavy Duty, Anti-theft
Mounting
Wall Mountable
Device Supported
Curved Screen Display, TV, Flat Panel Display
Material
Cold Rolled Steel
Maximum Load Capacity
154 lb
Series
SlimSelect
Item
Mounting Bracket
Color
Black
Mounting Pattern
200 x 200, 800 x 400

Description

SlimSelect Series LoPro Xtra Wide Fixed TV Mount_Fits 43in - 90in_ Max Wt. 154 lbs_ VESA Up to 800x400_ Security Brackets_ Fits Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.