
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600700
Zoro #
G8811708
UPC #
670541338759
Country of Origin
China
Dimensions
Length
5.2"
Diameter
0.9"
Details
Item
Small Diaphragm Condenser Mics,PR
Color
Black
Impedance
200 Ohm
Product Type
Microphone
Description
Small Diaphragm Condenser Mics,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.