Smart Motorized TV Lift Stand For TVs 37 - 65, 132lbs Weight Capacity, 66.5 Max Height, V

  • Mfr # 39659

  • Zoro # G521696581


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Mount Function
Adjustable
Length
8.10 in
Color
Matte Black
Features
Remote Control, Bumper Protection System, Motorized, Anti Collision, Compact, Robust, Lift Mechanism, Durable
Device Supported
Curved Screen Display, TV, Flat Panel Display, Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39659
Zoro #
G521696581
UPC #
889028138410
Country of Origin
China

Dimensions

Length
8.10 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
65 in
Width
26 in
Height
79.50 in

Details

Mount Function
Adjustable
Color
Matte Black
Features
Remote Control, Bumper Protection System, Motorized, Anti Collision, Compact, Robust, Lift Mechanism, Durable
Device Supported
Curved Screen Display, TV, Flat Panel Display, Display
Mount Profile
Fixed
Mounting
Countertop
Frequency
60 Hz, 50 Hz
Maximum Load Capacity
132 lb
Material
Plastic, Steel, Aluminum
Item
Cabinet Mount
Mounting Pattern
600 x 400, 200 x 200
Includes
Motorized TV Lift Stand, 1 x Wireless Remote, 1 x User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.