Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Sngl Mode Fiber Optic Cbl - SC/ST_ 9/125 Type_ Duplex_ OFNR_ Yllw_ 2m 39459

Sngl Mode Fiber Optic Cbl - SC/ST_ 9/125 Type_ Duplex_ OFNR_ Yllw_ 2m (Discontinued)

  • Mfr # 39459
  • Zoro # G1906268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39459
Zoro #
G1906268
UPC #
889028136287
Country of Origin
China

Description

The 9/125μm single mode fiber optic cable with a 9μm core and 125μm cladding diameter is suitable for enterprise networks; telecomm rooms; server farms; cloud storage networks; and any place fiber jumper cables are needed. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL; which means that it complies with fire safety and insurance requirements; making it safe for use within the walls; ceiling; between floors; and in the floors of commercial class buildings. It is perfect for use in data centers; telecommunications networks; and Fiber to the X (FTTX) applications. It can transport data up to 10km at 1310nm or up to 40km at 1550nm; making it ideal for 1G/10G/40G/100G Ethernet connections. Features: Meets EIA/TIA 604-2 with ceramic ferrule for high speed cabling networks High strength aramid yarn strength member ensures high tensile strength and long term stability in transmission Small outer diameter; lightweight; flame-retardant; easy to strip; low attenuation; physically soft Cable printing helps clarify and recognize different cables Zirconia Ceramic Ferrule Optimum IL and RL Bend insensitive fiber cable shows great performance on resilience Factory terminated and tested for insertion loss; return loss; and end face Standards Compliance: TIA 604 (FOCIS) TIA/EIA 492AAAE IEC 61754 IEC 60793-2-10 IEC 61300-3-35 RoHS ISO9001 Updated Aug 26; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.