Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice SonicSolace Active Noise Cancelling Bluetooth 5 with aptX Wireless Ove 16219

SonicSolace Active Noise Cancelling Bluetooth 5 with aptX Wireless Ove (Discontinued)

  • Mfr # 16219
  • Zoro # G2986429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16219
Zoro #
G2986429
UPC #
889028043493
Country of Origin
China

Description

solace/'sӓlәs/noun1. comfort or consolation in a time of distress or sadness. verb1. give solace to. synonyms:comfort; support; soothe; calm Connect to the SonicSolaceTM headphones using Bluetooth®; turn on the Active Noise Canceling feature and slip away to your happy place. Take comfort in your sound; maybe for just 30 minutes or maybe for an entire 8 hour flight. Choose from Classic Black or the elegant Champagne and Tan. Active Noise Cancelling Great Sound Bluetooth® 5 Active Noise Cancelling: Immerse yourself in your own soothing aural oasis with fully active noise cancelling technology. External microphones "listen" to the environment and then generate a reverse signal that eliminates background noise and gives you peace of mind.Great Sound: Life is too short for audio products that don't sound great! We believe that the whole point of listening to music is to hear it as the artist intended. Our engineers and audio experts have spent countless hours listening to and comparing various headphones until we were satisfied we had found models that fit our demanding standards.Bluetooth® 5: The Bluetooth® 5 radio allows you to wirelessly connect to your smartphone; so you can enjoy your favorite music or audio book without the hassle of dealing with cables.Incredible Full Range SoundUp to 16 hours audio playback without Active Noise Cancelling enabledUp to 8 hours of audio playback with Active Noise Cancelling enabledBuilt-in 320mAh Lithium-ion battery20 Hz ~ 20 kHz frequency responseBluetooth® version 5 with A2DP; AVRCP; HFP; and HSP profiles40mm drivers with neodymium magnets105dB sensitivityAudible indication of low battery status Warranty MonopriceTM not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Aug 23; 2016)MonopriceTM; SonicSolaceTM; and all Monoprice logos are trademarks of Monoprice Inc.The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc.Updated May 4; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.