SOUNDBAR MOUNT WITH L-SHAPED BRACKETS FITS MOST OF SOUND BARS UP TO 33
Mfr # 44901
Zoro # G921707061
product price: $25.49
/eaKey Features
Material
Plastic, Steel
Height
19.41 in
Mounting Pattern
600 x 400, 75 x 75
Features
Durable, Adjustable Arm, Adjustable Angle, Space Saving Design, Anti-skid, Easy to Install, Flexible, Adjustable Depth
Device Supported
TV, Display, Soundbar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44901
Zoro #
G921707061
UPC #
199278066341
Country of Origin
Multiple
Dimensions
Height
19.41 in
Maximum Screen Size Supported
49 in
Height Adjustable
Yes
Details
Item
Mounting Bracket
Material
Plastic, Steel
Mounting Pattern
600 x 400, 75 x 75
Features
Durable, Adjustable Arm, Adjustable Angle, Space Saving Design, Anti-skid, Easy to Install, Flexible, Adjustable Depth
Device Supported
TV, Display, Soundbar
Mount Pattern
Universal
VESA Mount Compatible
Yes
Maximum Swivel Angle
165°
Durability
Slip Resistant, Vibration Resistant, Fall Resistant
Maximum Load Capacity
33 lb
Rugged
Yes
Minimum Swivel Angle
-165°
Shape
L
Mount Function
Swivel, Pivot
Color
Black
Package Contents
Depth Adjustable Soundbar Mounts, Installation Hardware, 1x User Manual
Description
LBS AND DISPLAYS UP TO 49IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.