Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOUNDBAR WALL MOUNT BRACKETS DEPTH ADJUSTABLE FITS MOST SOUNDBARS UP T

  • Mfr # 44898

  • Zoro # G821703835


product price: $21.69
/ea

Key Features

Package Contents
Soundbar Wall Mount Brackets, Depth Adjustable, Fits Most Soundbars up to 33lbs, Installation Hardware, 1 x User Manual
Material
Powder Coated Steel, Acrylonitrile Butadiene Styrene (ABS)
Durability
Vibration Resistant, Scuff Resistant, Fall Resistant, Scratch Resistant
Minimum Adjustable Depth
3.50 in
Depth
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44898
Zoro #
G821703835
UPC #
889028193709
Country of Origin
China

Dimensions

Minimum Adjustable Depth
3.50 in
Depth
6.50 in
Maximum Adjustable Depth
6.10 in
Width
2 in
Height
3.10 in

Details

Package Contents
Soundbar Wall Mount Brackets, Depth Adjustable, Fits Most Soundbars up to 33lbs, Installation Hardware, 1 x User Manual
Material
Powder Coated Steel, Acrylonitrile Butadiene Styrene (ABS)
Durability
Vibration Resistant, Scuff Resistant, Fall Resistant, Scratch Resistant
Maximum Load Capacity
33 lb
Color
Matte Black
Device Supported
Soundbar, Audio Equipment
Form Factor
Wall Mountable, Flush
Mount Function
Wall Mount
Mount Surface
Wall
Item
Mounting Bracket
Features
Locking Mechanism, Anti-skid, Adjustable Depth, Sturdy, Robust, Durable, Easy to Install

Description

O 33LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.