Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/Pdif Digital Opt Audio Cable, 12 ft.

  • Mfr # 2765

  • Zoro # G8786036


product price: $9.29
/ea

Key Features

Cable Type
Fiber Optic
Cable Length
12 ft
Jacket Material
Mesh Metal
For Use With
Audio Equipment
Features
Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765
Zoro #
G8786036
UPC #
844660027652
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
Fiber Optic
Jacket Material
Mesh Metal
Item
S/Pdif Digital Opt Audio Cable,12 ft.
For Use With
Audio Equipment
Features
Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips
Connector Type
Toslink Male/Toslink Male
Material
Metal - Connector
Product Type
Audio Cable
Compatibility
Microsoft Xbox 360 S
Connection B
1 x Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male
Product Line
Premium

Description

S/Pdif Digital Opt Audio Cable,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.