Zoro Homepage

S/Pdif Digital Opt Audio Cable, 6 ft.

  • Mfr # 2764

  • Zoro # G8786060


product price: $7.39
/ea

Key Features

Cable Type
Toslink
Cable Length
6 ft
Jacket Material
Metal
Connector Type
Toslink Male/Toslink Male
Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2764
Zoro #
G8786060
UPC #
844660027645
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Toslink
Jacket Material
Metal
Item
Audio Cable
Connector Type
Toslink Male/Toslink Male
For Use With
Audio Equipment
Features
Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips
Product Type
Audio Cable
Connector Plating
Gold
Connection B
1 x Toslink Digital Audio - Male
Device Supported
Audio Device
Connection A
1 x Toslink Digital Audio - Male

Description

S/Pdif Digital Opt Audio Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.