S/Pdif Optical Audio Cable, 25 ft., Connector Type: Toslink Male/Toslink Male
- Mfr # 2766
- Zoro # G8786121
product price:Â
$
25.35
/ea
Key Features
Cable Type
S/PDIF
Cable Length
25 ft
Jacket Material
Mesh Metal
For Use With
Audio Equipment
Connector Type
Toslink Male/Toslink Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2766
- Zoro #
- G8786121
- UPC #
- 844660027669
- Country of Origin
- China
- Cable Type
- S/PDIF
- Jacket Material
- Mesh Metal
- Item
- S/Pdif Optical Audio Cable,25 ft.
- For Use With
- Audio Equipment
- Connector Type
- Toslink Male/Toslink Male
- Features
- Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips
- Material
- Metal - Connector
- Product Type
- Audio Cable
- Compatibility
- Microsoft Xbox 360 S
Dimensions
- Cable Length
- 25 ft
- Length
- 25 ft.
Description
S/Pdif Optical Audio Cable,25 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.