Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice S/Pdif Optical Audio Cable, 35 ft. 2831

S/Pdif Optical Audio Cable, 35 ft. (Discontinued)

  • Mfr # 2831
  • Zoro # G8786471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831
Zoro #
G8786471
UPC #
844660028314
Country of Origin
China

Dimensions

Length
35 ft.
Cable Length
35 ft

Details

Cable Type
S/PDIF
For Use With
Digital Optical Audio Equipment
Connector Type
Toslink Male/Toslink Male
Features
Plastic Tip Protectors, Precision Polished Fiber Tips
Item
S/Pdif Optical Audio Cable,35 ft.
Material
Metal - Connector
Product Type
Audio Cable
Compatibility
Microsoft Xbox 360 S

Description

S/Pdif Optical Audio Cable,35 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.