Zoro Homepage

S/Pdif Optical Audio Cable, 40 ft.

  • Mfr # 6735

  • Zoro # G8790857


product price: $10.49
/ea

Key Features

Cable Type
Fiber Optic
Cable Length
40 ft
Color
Black
Length
40 ft.
Connector Type
Toslink Male/Toslink Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6735
Zoro #
G8790857
UPC #
844660067351
Country of Origin
China

Dimensions

Cable Length
40 ft
Length
40 ft.

Details

Cable Type
Fiber Optic
Color
Black
Item
Audio Cable
Connector Type
Toslink Male/Toslink Male
Features
Plastic Tip Protectors, Precision Polished Fiber Tips
For Use With
Digital Optical Audio Equipment
Product Type
Audio Cable
Connection A
1 x Toslink Digital Audio - Male
Device Supported
Audio Device
Connection B
1 x Toslink Digital Audio - Male

Description

S/Pdif Optical Audio Cable,40 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.