
S/PDIF OPTICAL AUDIO CABLE_ 50FT
Mfr # 2669
Zoro # G614874346
product price: $18.99
/eaKey Features
Cable Type
Fiber Optic
Cable Length
50 ft
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Connector Type on Second End
Toslink Digital Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2669
Zoro #
G614874346
UPC #
844660026693
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
Fiber Optic
Item
Audio Cable
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Connector Type on Second End
Toslink Digital Audio - Male
Device Supported
Audio Device
Connector Type on First End
Toslink Digital Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.