S/PDIF TOSLINK DIGITAL OAC_ 15FT
Mfr # 6273
Zoro # G315190295
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Cable Type
Toslink
Cable Length
15 ft
Conductor Material
Copper
Features
Booted, Molded
Connector Type on Second End
Toslink Digital Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6273
Zoro #
G315190295
UPC #
844660062738
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Cable Type
Toslink
Conductor Material
Copper
Features
Booted, Molded
Item
Audio Cable
Connector Type on Second End
Toslink Digital Audio - Male
Device Supported
Audio Device
Connector on Second End Details
(1) Toslink Digital Audio - Male
Contact Plating
Gold
Connector Type on First End
Toslink Digital Audio - Male
Connector on First End Details
(1) Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male
Connector Plating
Gold
Connection A
1 x Toslink Digital Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.