Zoro Homepage

S/Pdif, Toslink, Digital Oac, 18"

  • Mfr # 3395

  • Zoro # G8786867


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Cable Type
S/PDIF
Cable Length
1.50 ft
Color
Black
Features
Plastic Tip Protectors, Precision Polished Fiber Tips
For Use With
Digital Optical Audio Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3395
Zoro #
G8786867
UPC #
844660033950
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Length
18"

Details

Cable Type
S/PDIF
Color
Black
Item
S/Pdif,Toslink,Digital Oac,18"
Features
Plastic Tip Protectors, Precision Polished Fiber Tips
For Use With
Digital Optical Audio Equipment
Connector Type
Toslink Male/Toslink Male
Product Type
Audio Cable

Description

S/Pdif,Toslink,Digital Oac,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.