Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/PDIF TOSLINK DIGITAL OAC_ 18 INCHES

  • Mfr # 3395

  • Zoro # G014879736


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Cable Type
Toslink
Cable Length
1.50 ft
Conductor Material
Copper
Features
Molded, Booted
Connector on Second End Details
(1) Toslink Digital Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3395
Zoro #
G014879736
UPC #
844660033950
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Cable Type
Toslink
Conductor Material
Copper
Item
Audio Cable
Features
Molded, Booted
Connector on Second End Details
(1) Toslink Digital Audio - Male
Contact Plating
Gold
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector Type on First End
Toslink Digital Audio - Male
Device Supported
Audio Device
Connector Type on Second End
Toslink Digital Audio - Male
Connector Plating
Gold
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.