S/PDIF TOSLINK DIGITAL OAC_ 3FT
Mfr # 1447
Zoro # G515190125
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Cable Type
Toslink
Cable Length
3 ft
Conductor Material
Copper
Features
Booted, Molded
Device Supported
Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1447
Zoro #
G515190125
UPC #
844660014478
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Cable Type
Toslink
Conductor Material
Copper
Item
Audio Cable
Features
Booted, Molded
Device Supported
Audio Device
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Contact Plating
Gold
Connector Type on Second End
Toslink Digital Audio - Male
Connector Type on First End
Toslink Digital Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.