Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S/PDIF TOSLINK DIGITAL OAC_ 6FT

  • Mfr # 1419

  • Zoro # G515190170


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Cable Type
Toslink
Cable Length
6 ft
Conductor Material
Copper
Features
Molded, Booted
Connector on First End Details
(1) Toslink Digital Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1419
Zoro #
G515190170
UPC #
844660014195
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Toslink
Conductor Material
Copper
Item
Audio Cable
Features
Molded, Booted
Connector on First End Details
(1) Toslink Digital Audio - Male
Connector Type on First End
Toslink Digital Audio - Male
Connector Type on Second End
Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Device Supported
Audio Device
Contact Plating
Gold
Connection B
1 x Toslink Digital Audio - Male
Connection A
1 x Toslink Digital Audio - Male
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.