Zoro Homepage

SPEAKER WIRE 14AWG CL2 2-CONDUCTOR_500

  • Mfr # 3845

  • Zoro # G314875353


product price: $284.19
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Jacket Type
CL2
Device Supported
Speaker, Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3845
Zoro #
G314875353
UPC #
844660038450
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Item
Audio Cable
Jacket Type
CL2
Device Supported
Speaker, Audio Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.