Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Speaker Wire 14Awg Cl2 4-Conductor_100 4039

Speaker Wire 14Awg Cl2 4-Conductor_100 (Discontinued)

  • Mfr # 4039
  • Zoro # G9381105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039
Zoro #
G9381105
UPC #
844660040392
Country of Origin
Unknown

Dimensions

Cable Length
100 ft

Details

Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Features
Corrosion Resistant
Item
Socket
Boot Type
Snagless
Product Color
White
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Jacket Type
CL2
Connector on First End Details
1 x RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.