Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPEAKER WIRE 14AWG CL3 2-CONDUCTOR_1000

  • Mfr # 16083

  • Zoro # G114875348


product price: $598.19
/ea
Free Shipping & Returns

Key Features

Number of Conductors
2
Cable Length
1000 ft
Jacket Type
CL2
Device Supported
Speaker
Wire Gauge
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16083
Zoro #
G114875348
UPC #
889028041925
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Number of Conductors
2
Jacket Type
CL2
Device Supported
Speaker
Wire Gauge
14 AWG
Item
Audio Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.