SPEAKER WIRE-16AWG 2-CONDUCTOR CMP_250
Mfr # 13724
Zoro # G914875234
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Features
Flame Retardant, Flexible, Rugged
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Device Supported
Speaker, Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13724
Zoro #
G914875234
UPC #
889028017739
Country of Origin
China
Dimensions
Cable Length
250 ft
Details
Features
Flame Retardant, Flexible, Rugged
Item
Audio Cable
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Device Supported
Speaker, Audio Device
Connector Type on Second End
Bare Wire
American Wire Gauge
16 AWG
Connector on First End Details
Bare Wire
Wire Gauge
16 AWG
Connection B
Bare Wire
Connection A
Bare Wire
Product Line
Nimbus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.