
Speaker Wire 16AWG Cl2 2 Conductor, 250ft
Mfr # 2824
Zoro # G8786480
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Jacket Material
Polyvinyl Chloride (PVC)
Product Name
250ft 16AWG CL2 Rated 2-Conductor Loud Speaker Cable (For In-Wall Installation)
Device Supported
Audio Device, Speaker
Conductor
Oxygen-free Copper (OFC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2824
Zoro #
G8786480
UPC #
844660028246
Country of Origin
China
Dimensions
Cable Length
250 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Item
Audio Cable
Product Name
250ft 16AWG CL2 Rated 2-Conductor Loud Speaker Cable (For In-Wall Installation)
Device Supported
Audio Device, Speaker
Conductor
Oxygen-free Copper (OFC)
Jacket Type
CL2
Brand Name
Monoprice
Product Type
Audio Cable
Conductor Material
Oxygen-free Copper (OFC)
Description
Speaker Wire 16AWG Cl2 2 Conductor,250ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.