Speaker Wire 16AWG Cl2 2 Conductor, 50ft.
- Mfr # 2822
- Zoro # G8786499
product price:Â
$
30.65
/ea
Key Features
Cable Length
50 ft
Connector Type on First End
Bare Wire
Device Supported
Speaker, Audio Device
Brand Name
Monoprice
Product Type
Audio Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822
- Zoro #
- G8786499
- UPC #
- 844660028222
- Country of Origin
- China
- Item
- Speaker Wire 16AWG Cl2 2 Conductor,50ft.
- Connector Type on First End
- Bare Wire
- Device Supported
- Speaker, Audio Device
- Brand Name
- Monoprice
- Product Type
- Audio Cable
- Product Line
- Access
- Connector Type on Second End
- Bare Wire
- Connector on Second End Details
- 1 x Bare Wire
- Product Name
- Access Series 16AWG CL2 Rated 2-Conductor Speaker Wire, 50ft
- American Wire Gauge
- 16 AWG
- Connector on First End Details
- 1 x Bare Wire
Dimensions
- Cable Length
- 50 ft
Description
Speaker Wire 16AWG Cl2 2 Conductor,50ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.