Zoro Homepage

SPEAKER WIRE 16AWG CL2 2-CONDUCTOR_250

  • Mfr # 2824

  • Zoro # G814874870


product price: $118.79
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Jacket Type
CL2
Device Supported
Audio Device, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2824
Zoro #
G814874870
UPC #
844660028246
Country of Origin
China

Dimensions

Cable Length
250 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Item
Audio Cable
Jacket Type
CL2
Device Supported
Audio Device, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.