
SPEAKER WIRE 16AWG CL2 2-CONDUCTOR_500
Mfr # 3846
Zoro # G914875128
product price: $244.49
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Standards
FCC, CE, (UL), C(UL)
Features
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3846
Zoro #
G914875128
UPC #
844660038467
Country of Origin
China
Dimensions
Cable Length
500 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Standards
FCC, CE, (UL), C(UL)
Item
Audio Cable
Features
Stranded
Device Supported
Audio Device, Speaker
Connector Type on First End
Bare Wire
Jacket Type
CL2
Connector on First End Details
Bare Wire
Connection A
Bare Wire
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.