
SPEAKER WIRE 16AWG CL2 4-CONDUCTOR_250
Mfr # 4042
Zoro # G716426085
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Color
White
Jacket Type
CL2
Conductor Material
Oxygen-free Copper (OFC)
Cable Length
250 ft
Standards
(UL), C(UL)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4042
Zoro #
G716426085
UPC #
844660000000
Country of Origin
China
Dimensions
Cable Length
250 ft
Details
Color
White
Jacket Type
CL2
Conductor Material
Oxygen-free Copper (OFC)
Standards
(UL), C(UL)
Item
Audio Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Stranded
Device Supported
Audio Device, Speaker
Connection A
Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.