Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPEAKER WIRE 16AWG CL3 2-CONDUCTOR_1000

  • Mfr # 16079

  • Zoro # G714875342


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
White
Wire Gauge
16 AWG
Jacket Type
CL2
Number of Conductors
2
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16079
Zoro #
G714875342
UPC #
889028041901
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Color
White
Wire Gauge
16 AWG
Jacket Type
CL2
Number of Conductors
2
Item
Audio Cable
Device Supported
Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.