Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Wire 18Awg Cl2 2-Conductor_ 50

  • Mfr # 4044

  • Zoro # G9390239


product price: $26.59
/ea

Key Features

Cable Type
Category 6
Cable Length
50 ft
Conductor Material
Copper
Boot Type
Snagless
American Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044
Zoro #
G9390239
UPC #
844660040446
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Cable Type
Category 6
Conductor Material
Copper
Item
Audio Cable
Boot Type
Snagless
American Wire Gauge
18 AWG
Connector on Second End Details
1 x Bare Wire
Product Color
Pink
Device Supported
Audio Device, Speaker
Cable Characteristic
Patch Cable
Connector on First End Details
1 x Bare Wire
Wire Gauge
18 AWG
Connection A
1 x Bare Wire
Connection B
1 x Bare Wire
Product Line
Access

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.