
SPEAKER WIRE 18AWG OXYGEN-FREE_ 300FT
Mfr # 2794
Zoro # G714875199
product price: $172.49
/ea
Free Shipping & Returns
Key Features
Cable Length
300 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Packing
Spool
Device Supported
Speaker, Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2794
Zoro #
G714875199
UPC #
844660027942
Country of Origin
China
Dimensions
Cable Length
300 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Oxygen-free Copper (OFC)
Item
Audio Cable
Packing
Spool
Device Supported
Speaker, Audio Device
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Connection A
Bare Wire
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.