Zoro Homepage

SPEAKER WIRE 18AWG OXYGEN-FREE_ 50FT

  • Mfr # 2747

  • Zoro # G814874795


product price: $69.89
/ea

Key Features

Cable Length
50 ft
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
American Wire Gauge
12 AWG
Connector on Second End Details
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747
Zoro #
G814874795
UPC #
844660027478
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Audio Cable
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
American Wire Gauge
12 AWG
Connector on Second End Details
Bare Wire
Device Supported
Speaker, Audio Device
Connector Type on Second End
Bare Wire
Wire Gauge
12 AWG
Connection B
Bare Wire
Connection A
Bare Wire
Product Line
Choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.