SPEAKER WIRE, BRAIDED WITH BANANA PLUGS, 2-CONDUCTOR, 14AWG, 20FT
Mfr # 34311
Zoro # G121701869
product price: $29.99
/eaKey Features
Number of Conductors
2
Connection A
1 x Banana Plug Audio
Features
EMI Protection, Corrosion Resistant, Braided
Cable Length
20 ft
Device Supported
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34311
Zoro #
G121701869
UPC #
889028093832
Country of Origin
China
Dimensions
Cable Length
20 ft
Details
Number of Conductors
2
Connection A
1 x Banana Plug Audio
Features
EMI Protection, Corrosion Resistant, Braided
Device Supported
Speaker
Wire Gauge
14 AWG
Connection B
1 x Banana Plug Audio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.