Zoro Homepage

Speaker Wire CL2 Rated 2-Conductor 12AWG 100ft Black

  • Mfr # 41373

  • Zoro # G912348273


product price: $62.79
/ea

Key Features

Color
Black
Jacket Type
CL2
Device Supported
Speaker
Number of Conductors
2
Cable Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41373
Zoro #
G912348273
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
100 ft

Details

Color
Black
Jacket Type
CL2
Device Supported
Speaker
Item
Audio Cable
Number of Conductors
2
Wire Gauge
12 AWG

Description

Monoprice Speaker Wire CL2 Rated 2-Conductor 12AWG 100ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.