Zoro Homepage

Speaker Wire CL2 Rated 2-Conductor 12AWG 250ft Black

  • Mfr # 41381

  • Zoro # G912348303


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Jacket Type
CL2
Cable Length
250 ft
Device Supported
Speaker
Wire Gauge
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41381
Zoro #
G912348303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
250 ft

Details

Item
Audio Cable
Color
Black
Jacket Type
CL2
Device Supported
Speaker
Wire Gauge
12 AWG
Number of Conductors
2

Description

Monoprice Speaker Wire CL2 Rated 2-Conductor 12AWG 250ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.