Zoro Homepage

Speaker Wire CL2 Rated 2-Conductor 12AWG 500ft Black

  • Mfr # 41374

  • Zoro # G812348274


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Speaker
Cable Length
500 ft
Jacket Type
CL2
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41374
Zoro #
G812348274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
500 ft

Details

Color
Black
Device Supported
Speaker
Jacket Type
CL2
Number of Conductors
2
Wire Gauge
12 AWG
Item
Audio Cable

Description

Monoprice Speaker Wire CL2 Rated 2-Conductor 12AWG 500ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.