Zoro Homepage

Speaker Wire CL2 Rated 2-Conductor 14AWG 250ft Black

  • Mfr # 41377

  • Zoro # G212348294


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Jacket Type
CL2
Color
Black
Number of Conductors
2
Wire Gauge
14 AWG
Device Supported
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41377
Zoro #
G212348294
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
250 ft

Details

Jacket Type
CL2
Color
Black
Number of Conductors
2
Wire Gauge
14 AWG
Device Supported
Speaker
Item
Audio Cable

Description

Monoprice Speaker Wire CL2 Rated 2-Conductor 14AWG 250ft Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.