Zoro Homepage

SPEAKER WIRE CL2 RATED 2-CONDUCTOR 14AWG 50FT BLACK

  • Mfr # 41375

  • Zoro # G821701725


product price: $34.95
/ea

Key Features

Jacket Type
CL2
Device Supported
Speaker
Cable Length
50 ft
Wire Gauge
14 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41375
Zoro #
G821701725
UPC #
889028155769
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
50 ft

Details

Jacket Type
CL2
Device Supported
Speaker
Wire Gauge
14 AWG
Number of Conductors
2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.