Zoro Homepage

Speaker Wire CL2 Rated 2-Conductor 18AWG 50ft Black

  • Mfr # 41391

  • Zoro # G516433375


product price: $21.29
/ea

Key Features

Device Supported
Speaker
Wire Gauge
18 AWG
Number of Conductors
2
Jacket Type
CL2
Cable Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41391
Zoro #
G516433375
UPC #
889028000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
50 ft

Details

Device Supported
Speaker
Wire Gauge
18 AWG
Item
Audio Cable
Number of Conductors
2
Jacket Type
CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.